Check Availability
  • SECURITY DOOR 

    Electric Bolt Lock, Fail Secure, 5" Length

  • Item # 28XP03
  • Mfr. Model # 210HV
Electric Bolt Lock, Fail Secure, 5" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XP03
Mfr. Model # 210HV
UNSPSC #46171503
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Electric Bolt Lock
Operation Type Fail Secure
Finish Anodized
Material Aluminum
Length 5"
Bolt Length 1/2"
Bolt Head Dia. 5/8"
Throw Size 1/2"
Holes per Leaf 0
Hardware Not Included
For Use With Access Control Doors
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.