Check Availability
  • SECURITRON 

    Steel Power Supply with Unfinished Finish

  • Item # 457D50
  • Mfr. Model # BPSM-24-6
Steel Power Supply with Unfinished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D50
Mfr. Model # BPSM-24-6
UNSPSC #39121004
Shipping Weight 26.2 lbs
Country of Origin USA *
Item Power Supply
Type Access Power Controller Wall Mount
Material Steel
Finish Unfinished
Enclosure Depth (In.) 6.00
Enclosure Width (In.) 15.00
Enclosure Height (In.) 18.00
Length (In.) 15.00
Width (In.) 6.00
Height (In.) 18.00
Batteries Required No
Number of Outputs 1
Input Voltage 120VAC
Voltage Output 24VDC
Input Frequency (Hz) 60
Fused / Nonfused Fused
Standards ANSI/UL 294 Listed
For Use With Access Control Devices
Includes Hardware
Sub-Category Power Supply/Monitor Fused
* This product's country of origin is subject to change

Compliance and Restrictions