Check Availability
  • SECURITRON 

    Steel Power Supply with Powder Coated Finish

  • Item # 48KT42
  • Mfr. Model # AQD3-4C
Steel Power Supply with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48KT42
Mfr. Model # AQD3-4C
UNSPSC #39121004
Shipping Weight 7.35 lbs
Country of Origin USA *
Item Power Supply
Type PTC/Switching
Material Steel
Finish Powder Coated
Enclosure Depth (In.) 3.50
Enclosure Width (In.) 9
Enclosure Height (In.) 14
Length (In.) 9.00
Width (In.) 3.50
Height (In.) 14.00
Batteries Required No
Number of Outputs 4
Input Voltage 90 to 240VAC
Voltage Output 12VDC or 24VDC
Output Current (Amps) 1.50 or 3
Input Frequency (Hz) 47/63
Fused / Nonfused Nonfused
Standards UL294 Listed, UL603 Listed, ULCS318-96 Listed
For Use With Access Control Devices
Sub-Category Power Supply: Wall Mount
* This product's country of origin is subject to change

Compliance and Restrictions