Check Availability
  • SECURITRON 

    Split Strike Plate,Aluminum,Mfr. No. M62

  • Item # 45CG50
  • Mfr. Model # ASS-62
Split Strike Plate,Aluminum,Mfr. No. M62
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CG50
Mfr. Model # ASS-62
UNSPSC #46171503
Shipping Weight 2.9 lbs
Country of Origin USA *
Item Split Strike Plate
Type Extend Door Stop
Material Aluminum
Color Clear
Finish Satin Aluminum
Length 3"
Height 2-3/4"
Width 1/2"
For Use With Mfr. No. M62
Includes Mounting Hardware, Wire
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions