Check Availability
  • SECURITRON 

    Push to Exit Button,DPST,Surface Mounted

  • Item # 45CF88
  • Mfr. Model # PB3ER
Push to Exit Button,DPST,Surface Mounted
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF88
Mfr. Model # PB3ER
UNSPSC #46171503
Shipping Weight 0.125 lbs
Country of Origin USA *
Item Push to Exit Button
Type Surface Mounted
Switch Action Momentary
Material Plastic
Depth 1-1/2"
Height 2"
Width 3"
Button Color Red/Green
Color Black
Rating 3A
Input Voltage 12 to 24VDC
Output DPST Relay
Operating Temp. 32 Degrees to 110 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards UL
For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Includes Mounting Hardware, (2) Lens Covers
* This product's country of origin is subject to change

Compliance and Restrictions