Check Availability
  • SECURITRON 

    Plastic Power Supply with Anodized Finish

  • Item # 45CF82
  • Mfr. Model # PSP-12-3
Plastic Power Supply with Anodized Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF82
Mfr. Model # PSP-12-3
UNSPSC #39121004
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Power Supply
Type Power Supply/Charger
Material Plastic
Finish Anodized
Length (In.) 1-3/4
Width (In.) 1-1/8
Height (In.) 4-1/8
Batteries Required No
Number of Outputs 1
Input Voltage 100VAC to 240VAC
Voltage Output 12VDC
Output Current (Amps) 3
Standards UL
For Use With DC Devices Where Power is Available Via Outlet
Includes 6 ft. Output Cable
Sub-Category Power Supply: Wall Mount
* This product's country of origin is subject to change

Compliance and Restrictions