Check Availability
  • SECURITRON 

    Plastic Power Supply Monitor with Powder Coated Finish

  • Item # 45CF72
  • Mfr. Model # PSM-12
Plastic Power Supply Monitor with Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF72
Mfr. Model # PSM-12
UNSPSC #39121004
Shipping Weight 7.6 lbs
Country of Origin USA *
Item Power Supply Monitor
Type Indoor Wall Mount
Material Plastic
Finish Powder Coated
Length (In.) 9
Width (In.) 4
Height (In.) 12
Batteries Required No
Number of Outputs 1
Input Voltage 200VAC to 250VAC
Voltage Output 12VDC
Output Current (Amps) 3
For Use With BPS Power Supplies
Sub-Category Power Supply: Wall Mount
* This product's country of origin is subject to change

Compliance and Restrictions