Check Availability
  • SECURITRON 

    Plastic Power Distribution Board

  • Item # 48KT15
  • Mfr. Model # PDB-8F8R
Plastic Power Distribution Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48KT15
Mfr. Model # PDB-8F8R
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Power Distribution Board
Type Multiple Output Board/Access Power Controller
Material Plastic
Length (In.) 4.81
Width (In.) 0.81
Height (In.) 3.75
Batteries Required No
Number of Outputs 8
Output Current (Amps) 0.50
Fused / Nonfused Fused
Standards UL294 Recognized, UL603 Listed, ULCS318 Listed
For Use With Access Control Devices
Sub-Category Power Distribution Module
* This product's country of origin is subject to change

Compliance and Restrictions