Check Availability
  • SECURITRON 

    Mortise Unlatch, Steel, 12VDC

  • Item # 45CF80
  • Mfr. Model # MUNL-12
Mortise Unlatch, Steel, 12VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF80
Mfr. Model # MUNL-12
UNSPSC #46171503
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Mortise Unlatch
Type Protective
Material Steel
Color Clear
Finish Satin Stainless
Length 3-5/8"
Height 1-7/8"
Width 1-3/4"
For Use With Electric Strike
Includes 12VDC Power Supply
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions