Check Availability
  • SECURITRON 

    Latch Monitor, Steel, Deadbolt

  • Item # 45CG63
  • Mfr. Model # LML-2
Latch Monitor, Steel, Deadbolt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CG63
Mfr. Model # LML-2
UNSPSC #46171503
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Latch Monitor
Type Protective
Material Steel
Color Clear
Finish Satin Stainless
Length 3-7/16"
Height 55/64"
Width 4-19/32"
For Use With Indoors/ Outdoors Asset Protection
Includes ANSI 4-7/8" Cut-Out with Deadbolt
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions