Check Availability
  • SECURITRON 

    Large Pole Mounting Kit, CCM Nema, 3 in. L

  • Item # 45CF87
  • Mfr. Model # PMK-3
Large Pole Mounting Kit, CCM Nema, 3 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF87
Mfr. Model # PMK-3
UNSPSC #46171503
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Large Pole Mounting Kit
Type Adjustable
Material Metal
Color Clear
Finish Powder Coated
Length 3"
Height 3"
Width 3"
For Use With CCM Nema Enclosure
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions