Check Availability
  • SECURITRON 

    Illumination Kit, SS, Mfr. No. PB3

  • Item # 45CF71
  • Mfr. Model # PB3-LK
Illumination Kit, SS, Mfr. No. PB3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF71
Mfr. Model # PB3-LK
UNSPSC #46171503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Illumination Kit
Type Adjustable
Material Stainless Steel
Color Clear
Finish Satin Stainless
For Use With Mfr. No. PB3
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions