Check Availability
  • SECURITRON 

    High Wind Kit,Aluminum,Mfr. No. SPK

  • Item # 45CG29
  • Mfr. Model # SWK
High Wind Kit,Aluminum,Mfr. No. SPK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CG29
Mfr. Model # SWK
UNSPSC #46171503
Shipping Weight 0.9 lbs
Country of Origin USA *
Item High Wind Kit
Type Adjustable
Material Aluminum
Color Clear
Finish Satin Aluminum
For Use With Mfr. No. SPK
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close