Check Availability
  • SECURITRON 

    ExitMotionSensor, Use with Exit Detection

  • Item # 28YA81
  • Mfr. Model # XMS
ExitMotionSensor, Use with Exit Detection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28YA81
Mfr. Model # XMS
UNSPSC #46171619
Shipping Weight 0.42 lbs
Country of Origin Canada *
Item Exit Motion Sensor
Type Request to Exit Motion Detector
Switch Action Main Relay SPDT, 1A Max @ 30VDC Max Adjustable, 0.5 to 60 sec./Tamper Switch N.C., 100 mA Max @ 30VDC Max/Lock Control Relay 2A Max @ 30VDC Timed At (2) Sec. Fixed
Material Plastic
Finish Painted
Depth 1-7/8"
Height 1-3/4"
Width 4-1/2"
Color White
Input Voltage 12 to 28 VDC
Output SPDT 1A Max @ 30VDC Max Adjustable, 0.5 to 60 sec./Tamper Switch N.C., 100 mA Max @ 30VDC Max/Lock Control Relay 2A Max @ 30VDC Timed at 2 sec. Fixed
Amps AC 50mA
Operating Temp. 15 Degrees to 120 Degrees F
Event Audit Trail No
Keypad No
Cylinder No
Standards UL294, CE, FCC, ULC
For Use With Exit Detection and Door Surveillance for Access Control Applications
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.