Check Availability
  • SECURITRON 

    Exit Delay Installation Kit, Mfr. No. M62

  • Item # 45CF67
  • Mfr. Model # MXD-62
Exit Delay Installation Kit, Mfr. No. M62
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45CF67
Mfr. Model # MXD-62
UNSPSC #46171503
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Exit Delay Installation Kit
Type Adjustable
Material Steel
Color Clear
Finish Satin Stainless
For Use With Mfr. No. M62
Includes Housing, Permanent Magnet, Sex Bolt with Internal Spring
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.