Check Availability
  • SECURITRON 

    Electromagnetic Lock, Pull Side

  • Item # 457D42
  • Mfr. Model # M32FD
Electromagnetic Lock, Pull Side
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457D42
Mfr. Model # M32FD
UNSPSC #0
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Pull Side
Opening Action Electromagnetic
Material Aluminum
Amp Draw @ 12V 300mA@12VDC
Amp Draw @ 24V 150mA@24VDC
Input Voltage 12/24VDC
Features Instant Release Circuit
Total Projection (In.) 1-1/2
Holding Force (Lb.) 600
Lock Body Length (In.) 8
Lock Body Width (In.) 1-57/64
Lock Body Depth (In.) 1-1/2
Strike Plate Length (In.) 6-1/4
Strike Plate Width (In.) 1-41/64
Strike Plate Depth (In.) 1/2
Mfr. Series M32
Release Delay Instantaneous
Finish Satin Stainless Steel
Standards UL Listed
Options Included Bond Status, Door Status
For Use With Access Control
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms