Check Availability
  • SECURITRON 

    Electromagnetic Lock, 300 lb., BondStat

  • Item # 39CC44
  • Mfr. Model # M32B-SS
Electromagnetic Lock, 300 lb., BondStat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CC44
Mfr. Model # M32B-SS
UNSPSC #46171619
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount Split Strike
Opening Action Instant Release
Material Steel
Amp Draw @ 12V 300mA
Amp Draw @ 24V 150mA
Input Voltage 12/24VDC
Projection from Wall (In.) 2-1/8
Features Fully Sealed for Weatherproof Operation, 10 ft. of Jacketed, Stranded Conductor Cable, Automatic Dual Voltage, Instant Release Circuit
Total Projection (In.) 2 7/8
Holding Force (Lb.) 300
Armature Length (In.) 8
Armature Width (In.) 1-5/8
Armature Depth (In.) 1-7/8
Lock Body Length (In.) 8
Lock Body Width (In.) 1-5/8
Lock Body Depth (In.) 1-7/8
Strike Plate Length (In.) 6-1/4
Strike Plate Width (In.) 1-5/8
Strike Plate Depth (In.) 1/2
Mfr. Series M32
Finish Brushed Aluminum
Standards UL10C, UL1034, CAN4-S104, CAN/ULC, ANSI/BHMA A156.23, Grade 1E18501-500, E18531-500, CSFM- California State FireMarshall Approved
Options Included BondSTAT Lock Bond Sensor
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms