Check Availability
  • SECURITRON 

    Electromagnetic Lock, 1200lb., DM62 Series

  • Item # 28XW60
  • Mfr. Model # DM62BD
Electromagnetic Lock, 1200lb., DM62 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XW60
Mfr. Model # DM62BD
UNSPSC #46171619
Shipping Weight 22.5 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Electromagnetic
Material Steel
Amp Draw @ 12V 250mA/12VDC
Amp Draw @ 24V 150mA/24VDC
Input Voltage 12/24VDC
Projection from Wall (In.) 1-3/4
Features Bond Stat and Door Status Monitor for Double Outswing Doors
Total Projection (In.) 1-3/4
Holding Force (Lb.) 1200
Armature Length (In.) 6 1/9
Armature Width (In.) 2-3/4
Armature Depth (In.) 1/2
Lock Body Length (In.) 22
Lock Body Width (In.) 3
Lock Body Depth (In.) 1-3/4
Strike Plate Length (In.) 6 1/9
Strike Plate Width (In.) 2-3/4
Strike Plate Depth (In.) 1/2
Mfr. Series DM62
Release Delay Instantaneous
Finish Clear Anodized
Standards UL Listed
Options Included Dual Voltage
For Use With High Security Gate Applications
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms