Check Availability
  • SECURITRON 

    Dress Cover, Mfr. No. M32, Double Cover

  • Item # 45CG10
  • Mfr. Model # DDC-32CL
Dress Cover, Mfr. No. M32, Double Cover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CG10
Mfr. Model # DDC-32CL
UNSPSC #46171503
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Dress Cover
Type Protective
Material Aluminum
Color Clear
Finish Satin Aluminum
For Use With Mfr. No. M32
Includes Double Cover
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions