Check Availability
  • SECURITRON 

    Door Position Switch, Black, Wood Doors

  • Item # 45CF64
  • Mfr. Model # DPS-W-BK
Door Position Switch, Black, Wood Doors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45CF64
Mfr. Model # DPS-W-BK
UNSPSC #46171503
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Door Position Switch
Type Door Switch
Material Plastic
Color Black
Finish Anodized
Length 1-3/8"
Height 59/64"
Width 3/4"
For Use With Mfr. No. XDT-12 AND XDT-24, Wood Door Applications
Includes Magnetic Switch, Cylindrical Permanent Magnet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.