Check Availability
  • SECURITRON 

    Alike-Keyed Standard Keyed Cam Lock Key # B352B, For Door Thickness (In.): 1/8, Satin Stainless

  • Item # 45CF81
  • Mfr. Model # CKL
Alike-Keyed Standard Keyed Cam Lock Key # B352B, For Door Thickness (In.): 1/8, Satin Stainless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CF81
Mfr. Model # CKL
UNSPSC #46171509
Shipping Weight 0.1 lbs
Country of Origin China *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number B352B
For Door Thickness (In.) 1/8
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 23/32
Finish Satin Stainless
Weather Resistant No
Number of Keys 2
Cam Width (In.) 5/8
Cam Length (In.) 5/8
Offset (In.) 11/32
Head Dia. (In.) 15/16
Unlocking Radius (Deg.) 90 or 180
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms