Check Availability
  • Door Guards
  • SECURITECH 

    Key Cylinder Guard, Doors For Use With

  • Item # 49WM21
  • Mfr. Model # SHIELD-X300-JB
Key Cylinder Guard,  Doors For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM21
Mfr. Model # SHIELD-X300-JB
UNSPSC #46171516
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Key Cylinder Guard
For Use With Doors
Height 5"
Width 1-3/4"
Material Aluminum
Includes Fasteners
Ligature Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.