Check Availability
  • SECURITECH 

    Key Cylinder Guard, For Doors, 5-3/4" H

  • Item # 457C07
  • Mfr. Model # 6310 AL
Key Cylinder Guard,  For Doors, 5-3/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 457C07
Mfr. Model # 6310 AL
UNSPSC #46171516
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Key Cylinder Guard
For Use With Doors
Height 5-3/4"
Width 2"
Material Brass
Includes (2) Magnetic Keys, Removable Core, Standard Cylinders
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.