Check Availability
  • SECURITECH 

    Emergency Push Button,Metal/Plastic,Red

  • Item # 49WM18
  • Mfr. Model # SPELL-PB1
Emergency Push Button,Metal/Plastic,Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM18
Mfr. Model # SPELL-PB1
UNSPSC #46171503
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Emergency Push Button
Type Emergency
Material Metal/Plastic
Finish Stainless Steel
For Use With Electrified SPELL Locks
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms