Check Availability
  • SECURITECH 

    Emergency Lockdown Status Display,Keypad

  • Item # 49WM16
  • Mfr. Model # SPELL-CN24-1
Emergency Lockdown Status Display,Keypad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM16
Mfr. Model # SPELL-CN24-1
UNSPSC #46171503
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Emergency Lockdown Status Display
Access Type Keypad
Finish Powder Coated
Number of Keys 0
Operating Temp. Range -31 Degrees to 151 Degrees F
Max. User Codes 1
Weather Resistant Yes
For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms