Check Availability
  • Door Lever Locksets
  • SECURITECH 

    Electronic Lock, Electrical

  • Item # 49WM05
  • Mfr. Model # SPELL-EM10-630-RH
Electronic Lock, Electrical
Qty
  • Sale Price
    $1,246.56 / each
    Web Price $1,,484.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM05
Mfr. Model # SPELL-EM10-630-RH
UNSPSC #46171503
Shipping Weight 12.0 lbs
Country of Origin USA *
Electrical/Mechanical Electrical
ADA Compliant Yes
Backset 2-3/4"
Features Emergancy Button Projects Deadbolt
For Use With Interior/Exterior Door
Includes Screw Packs, Mounting Hardware
Item Electronic Lock
Number of Keys 0
Series SPELL
Voltage 24VDC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms