Check Availability
  • SECURITECH 

    Electrionic Lock, Mortise, Intruder, LHR

  • Item # 49WM04
  • Mfr. Model # SPELL-EM10-630-LHR
Electrionic Lock, Mortise, Intruder, LHR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM04
Mfr. Model # SPELL-EM10-630-LHR
UNSPSC #46171503
Shipping Weight 12.0 lbs
Country of Origin USA *
Electrical/Mechanical Electrical
ADA Compliant Yes
Backset 2-3/4"
Features Emergancy Button Projects Deadbolt
For Use With Interior/Exterior Door
Includes Screw Packs, Mounting Hardware
Item Electronic Lock
Number of Keys 0
Series SPELL
Voltage 24VDC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms