Check Availability
  • SECURITECH 

    Door Lockdown Controller, Powder Coated

  • Item # 49WM15
  • Mfr. Model # SPELL-CT24-1
Door Lockdown Controller, Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WM15
Mfr. Model # SPELL-CT24-1
UNSPSC #46171503
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Door Lockdown Controller
Type Emergency
Material Metal/Plastic
Finish Powder Coated
For Use With Electrified SPELL Locks
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms