Check Availability
  • SECURITECH 

    Door Lever Lockset, Electrical/Mechanical, Not Keyed, Mortise, Institutional

  • Item # 52HY22
  • Mfr. Model # LSME-246-630-LHR
Door Lever Lockset, Electrical/Mechanical, Not Keyed, Mortise, Institutional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HY22
Mfr. Model # LSME-246-630-LHR
UNSPSC #46171503
Shipping Weight 9.0 lbs
Country of Origin USA *
Electrical/Mechanical Electrical/Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Fail Secure
Lockset Grade Not Graded
Style LSL Lever
Lockset Finish Brushed Stainless Steel
Keyway Type Less Cylinder
Key Type Not Keyed
Standards UL, Intertek
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant Yes
Cylinder Core Type Not Included
Features Request to Exit Switch, Door Position Switch, Latch Position Switch
For Use With Commercial Wood, Hollow Metal Doors
Handle Material Stainless Steel
Includes Complete Lock, Mounting Hardware
Item Door Lever Lockset
Location Type Institutional
Lockset Performance Strength Extra Heavy Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/4"
Series LSL Series
Strike Dim. 1-1/4" x 4-7/8"
Strike Type Curved Lip Strike
Voltage 24VDC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms