Check Availability
  • SECURITECH 

    Door Lever Lockset,Mortise,Mechanical

  • Item # 49WL71
  • Mfr. Model # SPELL-M1A-630-RH
Door Lever Lockset,Mortise,Mechanical
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49WL71
Mfr. Model # SPELL-M1A-630-RH
UNSPSC #46171503
Shipping Weight 12.0 lbs
Country of Origin USA *
Electrical/Mechanical Mechanical
Lockset Handle Type Lever
Mortise/Cylindrical Mortise
Lockset Function Classroom
Lockset Grade Not Graded
Style Spell M Escutcheon
Lockset Finish Stainless Steel
Keyway Type Less Cylinder
Key Type Not Keyed
Standards UL, Intertek
ADA Compliant Yes
Lockset Fire Rating 3 hr.
Backset 2-3/4"
Ligature Resistant No
Cylinder Core Type Not Included
Features Instant Deadbolt Projection, Free Egress, Lockdown
For Use With Wood, Steel, Fiberglass Doors
Handle Material Stainless Steel
Includes Lever, Trim, Component Kit
Item Door Lever Lockset
Location Type Commercial
Lockset Performance Strength Extra Heavy Duty
Number of Keys 0
Number of Pins 0
Required Door Thickness 1-3/4"
Series Spell M
Strike Dim. 1-1/4" x 4-7/8"
Strike Type ANSI
Voltage None
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms