Check Availability
  • SECURITECH 

    Door Alarm Kit, LH, For 42" to 48" W Doors

  • Item # 52PG08
  • Mfr. Model # LISA-KIT4248-LH
Door Alarm Kit, LH, For 42" to 48" W Doors
Qty
  • Web Price
    $1,847.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PG08
Mfr. Model # LISA-KIT4248-LH
UNSPSC #46171604
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Anti-Ligature Door Alarm Kit
Finish Powder Coated
Arm Type Sensor Bar
Alarm Type Piezo
Control Key Registration Required No
Siren Style Continuous
Activated By Motion
Alarm Duration Manual Shut Off
Coverage 30 ft.
Door Handing Left Handed
Body Length 42"
Body Height 2"
Body Width 2-1/2"
Body Material Aluminum
Decibels 95dB
Power Source 120VAC/9VDC
Amps 0.1
Cord Length 6 ft.
Housing Material Aluminum
For Door Thickness 1-3/4"
Standards NYS OMH
For Use With 42" to 48" Width Anti-Ligature Single Doors
Includes Hinge, Power Transfer, Sensor Bar with Alarm, Strobe Light, Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms