Check Availability
  • SECURITECH 

    Anti-Ligature Door Alarm Kit,Key Control

  • Item # 413X20
  • Mfr. Model # LISA-1DR3642-RH
Anti-Ligature Door Alarm Kit,Key Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413X20
Mfr. Model # LISA-1DR3642-RH
UNSPSC #46171604
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Anti-Ligature Door Alarm Kit
Finish Powder Coated
Cylinder Type Mortise
Arm Type Key Control
Alarm Type Piezo/Strobe
Inside Keyed Cylinder Type Alike
Control Key Registration Required No
Siren Style Constant
Activated By Motion
Alarm Duration Manual Shut Off
Coverage 2 ft. 11-3/8" to 3 ft. 5-3/8"
Door Handing Right Handed
Body Thickness 1"
Body Length 36" to 42"
Body Height 1-5/8"
Body Width 1-5/8"
Body Material Aluminum, Steel
Decibels 100dB
Power Source 120VAC
Amps 1
Housing Material Aluminum, Steel
For Door Thickness 1-3/4"
Standards NYS OMH
For Use With Ligature Resistant Locksets LSL Series
Includes Sensor Bar, Hinge, Strobe, Mounting Plate, Key Switch with LED, Power Supply Controller
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.