This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SECURALL 

    Vertical Storage, 46" x 24" x 18", Assembled, Green

  • Item # 38V832
  • Mfr. Model # MG309FL
Vertical Storage, 46" x 24" x 18", Assembled, Green

See alternate products available online.

Product Details

All-welded 18-ga. galvannealed storage cabinets have full-length piano hinges and a lockable, flush-mounted paddle handle to help keep portable oxygen cylinders safe while still offering easy, convenient access to authorized personnel. OSHA Safety Green urethane finish and English and Spanish labeling. Adjustable leveling legs. Includes non-sparking aluminum cylinder dividers. Includes fire lining for additional protection from fire hazards.

• Fully assembled
• Use with D and E cylinders
Show More Close
 

Technical Specifications

Item # 38V832
Mfr. Model # MG309FL
UNSPSC #24112402
Shipping Weight 230.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 12
Height 46"
Width 24"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Green
Cabinet Height Range Counter Height
Safety Cabinet Standards OSHA, NFPA 30
Rated For Flammable Storage Yes
Roof Material 18 ga. Steel
Construction 18 ga. Steel
Finish Polyurethane
Standards NFPA 99, 101, 30, and OSHA
Includes Cylinder Dividers, Fire Lining
Item Gas Cylinder Cabinet
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition S.M.A.R.T. Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms