Check Availability
  • SECURALL 

    Steel Door, Mortise, LHR, 36 x 84 In.

  • Item # 23Y727
  • Mfr. Model # HDQM18-36X84-1.5-PRH
Steel Door, Mortise, LHR, 36 x 84 In.
Qty
  • Web Price
    $1,715.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.
Show More Close
 

Technical Specifications

Item # 23Y727
Mfr. Model # HDQM18-36X84-1.5-PRH
UNSPSC #30171505
Catalog Page 1997
Shipping Weight 354.0 lbs
Country of Origin USA *
Item Steel Door with Frame
Door Design Quick Mount
Lock Type Mortise
Frame Type 12 Gauge Steel, Fully Welded
Material 18 Gauge Steel
Hand LHR
Thermal Insulation U-Factor None
Door Opening Height 84"
Door Opening Width 36"
Thickness 1-3/4"
Overall Depth 2-1/4"
Agency Compliance UL Listed, 1.5 Hour Fire Rated
For Use With Pre-Existing Door Openings
Includes 3 Ball Bearing Hinges, 1 Mortise Lockset, 1 Door Closer, 1 Threshold, Weatherstripping With Door Sweep
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition S.M.A.R.T. Certified
* This product's country of origin is subject to change

Welcome Sign In