Check Availability
  • SECURALL 

    Steel Door,Push Bar,LHR,36 x 80 In.

  • Item # 23Y711
  • Mfr. Model # HDQM16-36X80-1.5-RRH
Steel Door,Push Bar,LHR,36 x 80 In.
Qty
  • Web Price
    $2,062.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.
Show More Close
 

Technical Specifications

Item # 23Y711
Mfr. Model # HDQM16-36X80-1.5-RRH
UNSPSC #30171505
Catalog Page 1992
Shipping Weight 355.0 lbs
Country of Origin USA *
Item Steel Door with Frame
Door Design Quick Mount
Lock Type Push Bar Rim Exit Device With Locking Trim
Frame Type 12 Gauge Steel, Fully Welded
Material 16 Gauge Steel
Hand LHR
Thermal Insulation U-Factor None
Door Opening Height 80"
Door Opening Width 36"
Window Height 25"
Window Width 4"
Thickness 1-3/4"
Overall Depth 2-1/4"
Agency Compliance UL Listed, 1.5 Hour Fire Rated
For Use With Pre-Existing Door Openings
Includes 3 Ball Bearing Hinges, 1 Exit Device, 1 Lever Handle Trim With Mortise Cylinder, Ceramic Glass, 1 Door Closer, 1 Threshold
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition S.M.A.R.T. Certified
* This product's country of origin is subject to change

Compliance and Restrictions