Check Availability
  • SECOP 

    Refrigeration Compressor,4250 BtuH

  • Item # 48TP45
  • Mfr. Model # NF10FX-1
Refrigeration Compressor,4250 BtuH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SECOP refrigeration compressor is a direct replacement compressor for most Whirlpool, GE, and Electrolux appliances. Suitable for use in most food service equipment, bottle coolers, and ice machines. Also for use in other refrigeration equipment applications. Model has additional mounting configurations on the base plate, Compressor includes electrical and mounting accessories to ease installation.
Show More Close
 

Technical Specifications

Item # 48TP45
Mfr. Model # NF10FX-1
UNSPSC #40151607
Catalog Page 3014
Shipping Weight 26.2 lbs
Country of Origin Slovakia *
Item Refrigeration Compressor
BtuH 3756
Voltage 115
Phase 1
Line Connection Suction I.D. 5/16"
Line Connection Discharge I.D. 1/4"
Refrigerant Type R-134a
Nominal HP 1/3
Hz 60
Amps 30
Base Mount Length 4"
Base Mount Width 6-1/2"
Length 8-1/8"
Width 6-1/2"
Height 7-3/4"
Potential Relay 117U4129
Start Cap. MFD/Volts 320/125
Type of Compressor Oil POE
Application Vending Machine, Light Commercial Refrigeration
Manufacturers Warranty Length 1 yr.
Standards ASHRAE
Includes Electricals and Mounting Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms