Check Availability
  • SECOP 

    Refrigeration Compressor, 5496 BtuH, PK20

  • Item # 48TP43
  • Mfr. Model # 104G7555
Refrigeration Compressor, 5496 BtuH, PK20
Qty
  • Web Price
    $4,606.00 / pkg. of 20
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TP43
Mfr. Model # 104G7555
UNSPSC #40151607
Shipping Weight 660.0 lbs
Country of Origin China *
Item Refrigeration Compressor
BtuH 5496
Voltage 115
Phase 1
Line Connection Suction I.D. 5/16"
Line Connection Discharge I.D. 1/4"
Refrigerant Type R-134a
Nominal HP 1/2
Hz 60
Amps 42
Base Mount Length 4"
Base Mount Width 6-1/2"
Length 8-1/2"
Width 6"
Height 8-1/4"
Potential Relay 117U6020
Start Cap. MFD/Volts 240/125
Type of Compressor Oil POE
Application Vending Machine, Light Commercial Refrigeration
Manufacturers Warranty Length 1 yr.
Standards ASHRAE
Includes Electricals and Mounting Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms