Check Availability
  • SEALY POSTUREPEDIC 

    80" x 54" x 20.5" Plush Full XL Bed Set

  • Item # 39CP52
  • Mfr. Model # 410157-41
80" x 54" x 20.5" Plush Full XL Bed Set
Qty
  • Web Price
    $730.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offer your guests all-over body support with this comfortable, durable mattress. The encased coil system provides extra support for the curves of the spine. All mattresses are nonreturnable and cannot be shipped to a residential address.

Note: This item cannot ship to residential address.
Show More Close
 

Technical Specifications

Item # 39CP52
Mfr. Model # 410157-41
UNSPSC #56101515
Catalog Page 1470
Shipping Weight 122.0 lbs
Country of Origin USA *
Item Bed Set
Size Full XL
Comfort Level Plush
Mattress Height 11.5"
Box Spring Height 9"
Overall Length 80"
Overall Width 54"
Overall Height 20.5"
Outer Cover Woven Fabric
Series Cardiff
Color Taupe Gray
* This product's country of origin is subject to change

Compliance and Restrictions