Check Availability
  • SEALMASTER 

    Insert Ball Bearing, Bore Dia. 1/2 In

  • Item # 44A694
  • Mfr. Model # ER-8
Insert Ball Bearing, Bore Dia. 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A694
Mfr. Model # ER-8
UNSPSC #31171504
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Insert Ball Bearing
Series ER
Bore Dia. 1/2"
Outside Dia. 47.0mm
Inside Dia. 1/2"
Width 31.00mm
Dynamic Load Capacity (Lb.) 2611
Locking Type Setscrew
Bearing Material Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.