Check Availability
  • SEALMASTER 

    Insert Ball Bearing, Bore Dia. 1-1/16 In

  • Item # 44A661
  • Mfr. Model # ER-17
Insert Ball Bearing, Bore Dia. 1-1/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A661
Mfr. Model # ER-17
UNSPSC #31171504
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Insert Ball Bearing
Series ER
Bore Dia. 1-1/16"
Outside Dia. 62.0mm
Inside Dia. 1-1/16"
Width 38.1mm
Dynamic Load Capacity (Lb.) 4381
Locking Type Setscrew
Bearing Material Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.