Check Availability
  • SEALMASTER 

    Insert Ball Bearing, Bore Dia. 2-1/2 In

  • Item # 44A649
  • Mfr. Model # 3-28
Insert Ball Bearing, Bore Dia. 2-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A649
Mfr. Model # 3-28
UNSPSC #31171504
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Insert Ball Bearing
Bore Dia. 2-1/2"
Outside Dia. 125.0mm
Inside Dia. 2-1/2"
Width 69.9mm
Dynamic Load Capacity (Lb.) 13,971
Locking Type Setscrew
Bearing Material Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.