Check Availability
  • SEALMASTER 

    Insert Ball Bearing, Bore Dia. 2-15/16 In

  • Item # 44A646
  • Mfr. Model # 3-215
Insert Ball Bearing, Bore Dia. 2-15/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A646
Mfr. Model # 3-215
UNSPSC #31171504
Shipping Weight 8.45 lbs
Country of Origin USA *
Item Insert Ball Bearing
Bore Dia. 2-15/16"
Outside Dia. 140.0mm
Inside Dia. 2-15/16"
Width 82.6mm
Dynamic Load Capacity (Lb.) 17,412
Locking Type Setscrew
Bearing Material Black Oxide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.