Check Availability
  • SEALEX PTFE JOINT SEALANT 

    1/2"W PTFE Joint Sealant, White, 15' Length

  • Item # 45CE25
  • Mfr. Model # SX0000-0500-0015
1/2"W PTFE Joint Sealant, White, 15' Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CE25
Mfr. Model # SX0000-0500-0015
UNSPSC #31201514
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Joint Sealant
Material PTFE
Width 1/2"
Length 15'
Color White
Gas Pressure Range 0 to 2000 psi
Performance Temp. Range -321 Degrees to 500 Degrees F
Liquid Pressure Range 0 to 2000 psi
Application Flanges, Metal, FRP, Glass Lined, FDA Process for Irregular Surfaces and Shapes
Standards FDA 21 CFR 174.5
Includes (1) Roll with PSA Backing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms