Check Availability
  • SDC 

    Steel Power Supply

  • Item # 45LY24
  • Mfr. Model # 634RF
Steel Power Supply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LY24
Mfr. Model # 634RF
UNSPSC #39121004
Shipping Weight 24.16 lbs
Country of Origin USA *
Item Power Supply
Type Power Supply
Material Steel
Enclosure Depth (In.) 6.50
Enclosure Width (In.) 16.00
Enclosure Height (In.) 14
Length (In.) 16
Width (In.) 14
Height (In.) 6.5
Batteries Required No
Number of Outputs 3
Input Voltage 115VAC
Voltage Output 12-24VDC
Output Current (Amps) 12/24VDC 4A
Input Frequency (Hz) 50/60
Standards UL
For Use With Any Low Voltage Application
Includes Mounting Material
Sub-Category Power Supply-Charger
* This product's country of origin is subject to change

Compliance and Restrictions