Check Availability
  • SDC 

    Steel Power Supply

  • Item # 45LY20
  • Mfr. Model # 631RF
Steel Power Supply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LY20
Mfr. Model # 631RF
UNSPSC #39121004
Shipping Weight 8.84 lbs
Country of Origin USA *
Item Power Supply
Type Power Supply
Material Steel
Enclosure Depth (In.) 4
Enclosure Width (In.) 12.00
Enclosure Height (In.) 12
Length (In.) 11.50
Width (In.) 11.50
Height (In.) 3.5
Batteries Required No
Number of Outputs 1
Input Voltage 115VAC
Voltage Output 12-24VDC
Output Current (Amps) 12/24VDC, 1.5A
Input Frequency (Hz) 50/60
Standards UL
For Use With Any Low Voltage Application
Includes Mounting Material
Sub-Category Power Supply-Charger
* This product's country of origin is subject to change

Compliance and Restrictions