Check Availability
  • SDC 

    Shear Lock ITC 12/24VDC 2, 700 HF DPS

  • Item # 45LX95
  • Mfr. Model # 1566ITCD
Shear Lock ITC 12/24VDC 2, 700 HF DPS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX95
Mfr. Model # 1566ITCD
UNSPSC #46171503
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Shear Alignment
Opening Action Electromagnetic or Manual
Amp Draw @ 12V 650mA
Amp Draw @ 24V 350mA
Input Voltage 12/24VDC
Features Concealed Mounted with Standard Mounting Armature Kit, Door Position Switch
Holding Force (Lb.) 2700
Armature Length (In.) 1-1/2
Armature Width (In.) 7/8
Armature Depth (In.) 11
Release Delay Instantaneous
Finish Satin Aluminum
Standards UL Listed
Options Included Dual Voltage
For Use With Access Control
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms