Check Availability
  • SDC 

    Key Switch,2-7/8" W,DPDT

  • Item # 45LY30
  • Mfr. Model # 706U
Key Switch,2-7/8" W,DPDT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LY30
Mfr. Model # 706U
UNSPSC #46171503
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Key Switch
Type Key Switch
Switch Action DPDT
Material Stainless Steel
Finish Aluminum
Width 2-7/8"
Rating 6A @ 30VAC/VDC
Input Voltage 12 to 24VAC/DC
Output Momentary SPDT Relay
Operating Temp. 32 to 120 Degrees F
Keypad No
Cylinder No
For Use With Access Controls
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions