Check Availability
  • SDC 

    Exit Push Button,1-3/4 in. W

  • Item # 45LY15
  • Mfr. Model # 463NU
Exit Push Button,1-3/4 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LY15
Mfr. Model # 463NU
UNSPSC #46171503
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Exit Push Button
Type Push to Exit
Switch Action Maintained
Material Stainless Steel
Finish Aluminum
Width 1-3/4"
Rating 2A @ 30 VDC
Input Voltage 12 to 24VAC/DC
Output Electronic Timer, Adjustable 1-30 seconds NO/NC
Amps AC 3
Operating Temp. 32 to 120 Degrees F
Keypad No
Cylinder No
For Use With Access Controls
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions