Check Availability
  • SDC 

    Electromagnetic Lock,Shear Alignmnt,8inD

  • Item # 45LX90
  • Mfr. Model # 1561SV
Electromagnetic Lock,Shear Alignmnt,8inD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX90
Mfr. Model # 1561SV
UNSPSC #46171503
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Shear Alignment
Opening Action Electromagnetic or Manual
Amp Draw @ 12V 650mA
Amp Draw @ 24V 350mA
Input Voltage 12/24VDC
Features Push Side Door Surface Mounted
Holding Force (Lb.) 2000
Armature Length (In.) 1-1/2
Armature Width (In.) 7/8
Armature Depth (In.) 8
Release Delay Instantaneous
Finish Satin Aluminum
Standards UL Listed
Options Included Dual Voltage
For Use With Access Control
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms