Check Availability
  • SCS 

    Wrist Strap On-Line Monitor,Black

  • Item # 20RE85
  • Mfr. Model # WSMONITOR3
Wrist Strap On-Line Monitor,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SCS wrist strap online monitor is a continuous antistatic monitor that continuously tests the connection integrity of the connection of the person, the wrist band, the coil cord, and the bench mat to ensure that people remain grounded. Dual-wire system is fully automatic. Green light indicates a safe condition, red light and tone are unsafe.

• Checks 2 wrist straps per 2 persons
• Checks connections to the bench mat
• Compatible with any standard wrist strap
• Easy to use
• Easy to install to the bench
Show More Close
 

Technical Specifications

Item # 20RE85
Mfr. Model # WSMONITOR3
UNSPSC #46182101
Shipping Weight 0.95 lbs
Country of Origin China *
Item Wrist Strap On-Line Monitor
Number of Wrist Straps Monitored 2
Number of Dissipative Surfaces Monitored 1
Number of Metal Grounds Monitored 0
Upper Resistance Limit 6.5 megohms to 7.0 megohms
Alarm LED and Buzzer
Power Required 12VDC
Operating Temp. Range 0 Degrees to 40 Degrees C
Features Monitors (2) Operators and (1) Worksurface
Includes Monitor, Remotes, 120VAC North American Power Adapter, Mat Monitor Cord, Hook and Loop Fasteners, Alligator Clip, Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.